• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P230-1270-XA1630 SC MILLING CM PLURA 1 7045720

SANDVIK 1P230-1270-XA1630 SC MILLING CM PLURA 1 7045720

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P230-1270-XA 1630
Rubix:317A1995
Manufacturer :7045720
EAN:7323221046149
brand logo
brand logo

Product details : SANDVIK 1P230-1270-XA1630 SC MILLING CM PLURA 1 7045720


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891WALTER H4044918-1.5-7.5 ADVANCED MILLING CUTTERS 5150521DORMER S71410.0 DRILL 10.00 MM 6706621DORMER HSCO-XP SUPER-R CUTTER 12.0 C29512.0SANDVIK R216.42-00630-AJ06G1620 SC MILLING CM PLURA 2 5743414SANDVIK 316-10SM450-10020P1730 SOLID CARBIDE HEADS 7611702SANDVIK 2P340-0200-PB 1630 6260113SANDVIK 2S342-0500-100-PAP2BM SC MILLING CM PLURA 2 8351867DORMER S61112.0 DRILL 12.00 MM 6706587SANDVIK 2N342-1905-PDP2BM SC MILLING CM PLURA 2 8351813SANDVIK 1K253-2500-NB H10F DURA SOLID CARBIDE END MILL 8389111DORMER C24710.0 END MILL 10.00 MM 5984245DORMER S76720.0XR1.0 6707038MITSUBCARB MPXLRBD0150R020N180 ENDMILL COATED MSTAR 90042822
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap