CUTLINE UK-OEMSC404 OEMSC404 4MM CARBIDE 4FL END MILL ALCRN


Solid carbide miller GISS Cutline

References
giss cutline:UK-OEMSC404
rubix:218A5714
manufacturer :OEMSC404
brand logo
brand logo
Technical specifications
Diameter4 mm
Length of cut11 mm
Tail diameter4 mm
See all Specifications

Product details : CUTLINE UK-OEMSC404 OEMSC404 4MM CARBIDE 4FL END MILL ALCRN


Technical specifications


Attributes
Diameter4 mm
Length of cut11 mm
Tail diameter4 mm
Machining materialSteel, Stainless Steel, Cast Iron
TypeGeneral purpose carbide end mills
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
  • In stock: Next day delivery