DORMER S802HA14.0 DRILL 14.00 MM 5983371


Key-way cutter S802HA

References
dormer:S802HA14.0
rubix:2015545
ean:7320760640616
Slot Drill 14.00 mm DIN 6527K
brand logo
Technical specifications
Diameter14 mm
Total length75 mm
Length of cut14 mm
See all Specifications

Product details : DORMER S802HA14.0 DRILL 14.00 MM 5983371


VHM key-way cutter with DIN 6535 HA shaft DIN 6527 N 30° ALNOVA coated 2-cutter for steel <1620 N/mm². Stainless steel. Cast iron. Titanium and nickel alloys. Copper and brass alloys. Aluminium and aluminium-magnesium alloys synthetic materials and metal ceramics <550 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Diameter14 mm
Total length75 mm
Length of cut14 mm
Number of teeth2
Tail diameter14 mm
Type of tailHB
CoatingALNOVA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 103.60 excl. VAT
/ Each
£ 124.32 incl. VAT
  • Usually arrives within 14 working days