Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-10 MILLING CUTTERS SOLID CARBIDE 5081966
WALTERPROT H302211-10 MILLING CUTTERS SOLID CARBIDE 5081966
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-10
rubix:
357A4379
manufacturer :
5081966
ean:
4042446059460
Technical specifications
Diameter
10
mm
Tail diameter
10
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-10 MILLING CUTTERS SOLID CARBIDE 5081966
Technical specifications
Attributes
Diameter
10
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.03
excl. VAT
/
Each
£
104.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE VARICUT 20MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S802HA10.0 DRILL 10.00 MM 5983349
SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
R2162313-SVIK T-MAX DRILLING ENDMI
DORMER S26216.0XR3.0 6706960
SANDVIK 2F380-1600-300ASD1745 SC MILLING CM PLURA 2 7963629
SANDVIK 1K354-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213535
WALTERPROT H8015828-10-0.5-35 ADVANCED MILLING CUTTER 5150878
SANDVIK 2P123-1200-NG H10F SOLID CARBIDE END MILL 6260017
SANDVIK 2S440-0600-050-SD1725 SC MILLING CM PLURA 2 7858139
CUTLINE 855672 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
SANDVIK 2F342-1000-100-PDP2BM SC MILLING CM PLURA 2 8351772
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209
SANDVIK 2P232-2000-NA H10F 6260083
CUTLINE 893219 5MM CARBIDE END MILL 2FLT CUPP S/S