Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6125.0 6706611
DORMER S6125.0 6706611
Solid carbide miller Dormer
References
dormer:
S6125.0
rubix:
376A3999
ean:
7320760681602
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6125.0 6706611
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
Number of teeth
4
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.95
excl. VAT
/
Each
£
73.14
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893393 8MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
DORMER S7153.0 6706627
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM
DORMER S52720.0 6706837
DORMER S804HA10.0 END MILL 10.00 MM 5982575
WALTERPROT H602681-4 MILLING CUTTERS SOLID CARBIDE 5083398
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 5 862907
MITSUBCARB MPXLRBD0400R050N480 ENDMILL COATED MSTAR 90043395
WALTERPROT MC232.3.18A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568742
MITSUBCARB MPXLRBD0400R030N240 ENDMILL COATED MSTAR 90043392
SANDVIK R2163305050AK13P1630 COROMILL
SANDVIK 2S342-1200-200-PB P2BM SOLID CARBIDE END MILL
SANDVIK 2F342-1111-076-PDP2BM SC MILLING CM PLURA 2 8351775
SANDVIK A326R08-M3502012-CH1025 SC MILLING CM PLURA 2 6010154
MITSUBCARB MPXLRBD0200R020N200 ENDMILL COATED MSTAR 90042830