Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9447.0 5982925
DORMER S9447.0 5982925
Solid carbide miller Dormer
References
dormer:
S9447.0
rubix:
376A4226
ean:
7320760040270
Technical specifications
Diameter
7
mm
Total length
63
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9447.0 5982925
Technical specifications
Attributes
Diameter
7
mm
Total length
63
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.30
excl. VAT
/
Each
£
42.36
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893219 5MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K223-1000-200-NH H10F DURA SOLID CARBIDE END MILL 8412605
SANDVIK 1P340-1270-XA1640 SC MILLING CM PLURA 1 7045758
DORMER S22514.0 END MILL 14.00 MM 6706805
SANDVIK 1P220-1770-XB1630 SC MILLING CM PLURA 1 6259516
SANDVIK R216.62-04030-AO05G1610 SC MILLING CM PLURA 2 5743574
SANDVIK 1K233-2500-050-NB H10F DURA SOLID CARBIDE END MILL 8386860
SANDVIK 1K223-2500-200-NH H10F DURA SOLID CARBIDE END MILL 8412623
DORMER P84212.7X6.0 BURR 12.70 MM X 6.00 MM 6814219
SANDVIK 2P350-1270-OAO12M SC MILLING CM PLURA 2 7254455
SANDVIK 2S440-1000-200-SD1725 SC MILLING CM PLURA 2 7858255
SANDVIK 2P121-1200-NCH10F SC MILLING CM PLURA 2 6259992
SANDVIK R216.24-10030GAP10G1610 SC MILLING CM PLURA 2 5742953
CUTLINE 893348 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
WALTERPROT MC232-04.0A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022545