SANDVIK 2P231-0300-NA1630 SC MILLING CM PLURA 2 6260071


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P231-0300-NA1630
rubix:318A0706
manufacturer :6260071
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length57 mm
Length of cut7 mm
See all Specifications

Product details : SANDVIK 2P231-0300-NA1630 SC MILLING CM PLURA 2 6260071


Technical specifications


Attributes
Diameter3 mm
Total length57 mm
Length of cut7 mm
Number of teeth1
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 54.63 excl. VAT
/ Each
£ 65.56 incl. VAT
  • Usually arrives within 14 working days