Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6295.0 DRILL 5.00 MM 6706532
DORMER S6295.0 DRILL 5.00 MM 6706532
Solid carbide miller Dormer
References
dormer:
S6295.0
rubix:
2556923
ean:
7320760680810
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6295.0 DRILL 5.00 MM 6706532
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
7
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.01
excl. VAT
/
Each
£
39.61
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000
GUHRING 05735 014.000 END MILL SOLID CARBIDE 14MM TYPE N 6527L FIRE
DORMER S803HA4.0 DRILL 4.00 MM 5983405
CUTLINE 893359 D.20 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK 1K334-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213491
ROEBUCK CH48 VARI PITCH HOLE SAW 48MM
DORMER S802HB16.0 DRILL 16.00 MM 5983372
CUTLINE VARICUT 8MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
DOR S804HA 2.0MM 4FLT EX/SL SPECTRUM ALN CTD
DORMER S9044.0 END MILL 4.00 MM 5983186
DORMER P813C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814160
DORMER P8073.0X3.0 BURR 3.00 MM X 3.00 MM 6814122
ROEBUCK CH19 VARI PITCH HOLE SAW 19MM
DORMER S5235.0XR0.5XD6 6706738