SANDVIK 2P231-0500-NA1630 SC MILLING CM PLURA 2 6260073


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P231-0500-NA1630
rubix:317A9875
manufacturer :6260073
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK 2P231-0500-NA1630 SC MILLING CM PLURA 2 6260073


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut10 mm
Number of teeth1
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 60.68 excl. VAT
/ Each
£ 72.82 incl. VAT
  • Usually arrives within 14 working days