WALTERPROT H8005828-2-0.2 ADVANCED MILLING CUTTER 5150808
Monobloc cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:H8005828-2-0.2
Rubix:355A7875
Manufacturer :5150808
EAN:4042446143572

Product details : WALTERPROT H8005828-2-0.2 ADVANCED MILLING CUTTER 5150808
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Length of cut | 2 mm |
| Total length | 72 mm |
Show UNSPSC/ECL@SS
£ 137.25 excl. VAT
/ Each
£ 164.70 incl. VAT
- Usually arrives within 14 working days