SANDVIK R216.42-00230-EC02G1700 SC MILLING CM PLURA 2 5963246


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-00230-EC02G1700
rubix:320A1343
manufacturer :5963246
brand logo
brand logo
Technical specifications
Diameter0.2 mm
Total length45 mm
Length of cut0.15 mm
See all Specifications

Product details : SANDVIK R216.42-00230-EC02G1700 SC MILLING CM PLURA 2 5963246


Technical specifications


Attributes
Diameter0.2 mm
Total length45 mm
Length of cut0.15 mm
Number of teeth2
Tail diameter4 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 132.00 excl. VAT
/ Each
£ 158.40 incl. VAT
  • Usually arrives within 14 working days