SANDVIK 316-16SM210-16005P 1730 7611755


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16SM210-16005P 1730
rubix:286A9727
manufacturer :7611755
ean:7323223929150
brand logo
brand logo
Technical specifications
Diameter16 mm
Length of cut18.1 mm
Number of teeth2
See all Specifications

Product details : SANDVIK 316-16SM210-16005P 1730 7611755


Technical specifications


Attributes
Diameter16 mm
Length of cut18.1 mm
Number of teeth2
Tail diameter15.5 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 100.75 excl. VAT
/ Each
£ 120.90 incl. VAT
  • Usually arrives within 14 working days