2 flute carbide end mill - long series - weldon shank - aluminium
Diameter | 12 mm |
---|---|
Total length | 110 mm |
Length of cut | 53 mm |
Number of teeth | 2 |
Tail diameter | 12 mm |
Angle of helix | 45 ° |
Type of tail | WELDON |
Machining material | Non ferrous |
Centre cut | Yes |
Usually arrives within 14 working days