CARBIDE END-MILL FOR ALUMINIUM 3 FLUTES WELDON
Diameter | 2 mm |
---|---|
Total length | 50 mm |
Length of cut | 3 mm |
Number of teeth | 3 |
Tail diameter | 4 mm |
Angle of helix | 35 ° |
Type of tail | Cylindrical |
Machining material | NON-FERROUS / ALUMINIUM |
Type | ALUMINIUM |
Coating | NON-COATED |
Body material | Carbide |
Centre cut | YES |
In stock: Next day delivery