SANDVIK R215.34C12050-BC26P 1640


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.34C12050-BC26P1640
rubix:265A7297
manufacturer :5742617
ean:12329144
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R215.34C12050-BC26P 1640


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 213.58 excl. VAT
/ Each
£ 256.30 incl. VAT
  • Usually arrives within 14 working days