SANDVIK 2P341-2000-MA 1640 END MILL 6260130


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P341-2000-MA1640
rubix:258A1261
manufacturer :6260130
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK 2P341-2000-MA 1640 END MILL 6260130


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 418.95 excl. VAT
/ Each
£ 502.74 incl. VAT
  • Usually arrives within 14 working days