SANDVIK R216.34-16050-AK32P1620 SC MILLING CM PLURA 2 5743271
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.34-16050-AK32P1620
Rubix:318A7684
Manufacturer :5743271




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : SANDVIK R216.34-16050-AK32P1620 SC MILLING CM PLURA 2 5743271
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 115 mm |
| Centre cut | centre cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill for stable multi-operations milling |
| Angle of helix | 50 ° |
| Machining material | steel; stainless steel; cast iron; super-alloys and titanium |
| Capacity length | 32 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 332.75 excl. VAT
/ Each
£ 399.30 incl. VAT
- Usually arrives within 14 working days