Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5236.0XR1.0 6706740
DORMER S5236.0XR1.0 6706740
Solid carbide miller Dormer
References
dormer:
S5236.0XR1.0
rubix:
376A3852
ean:
7320760682890
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5236.0XR1.0 6706740
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.47
excl. VAT
/
Each
£
52.16
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
DORMER S812HB18.0 DRILL 18.00 MM 5983559
SANDVIK R216.42-02030-HC20G1700 SC MILLING CM PLURA 2 5963299
ROEBUCK 256025 VARI PITCH HOLE SAW 52MM
SANDVIK 2F380-1270-304ASD1745 SC MILLING CM PLURA 2 7963645
SANDVIK 2P460-0635-NA1630 SC MILLING CM PLURA 2 6255703
SANDVIK 2F440-1200-050ASD1725 SC MILLING CM PLURA 2 7858278
SANDVIK 2P120-1200-NC-H10F SHARP 6259981
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805
DORMER S22614.0 END MILL 14.00 MM 6706786
DORMER P803C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814108
DORMER S7393.0 S739 3.00 CARBIDE CHAMFER SLOT DRILL 6706886
CUTLINE 893377 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 1K232-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213419