SANDVIK 2S342-1588-152CMA1740 SC MILLING CM PLURA 2 6732600


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-1588-152CMA1740
rubix:318A5396
manufacturer :6732600
brand logo
brand logo
Technical specifications
Diameter15.875 mm
Total length88.9 mm
Length of cut33.338 mm
See all Specifications

Product details : SANDVIK 2S342-1588-152CMA1740 SC MILLING CM PLURA 2 6732600


Technical specifications


Attributes
Diameter15.875 mm
Total length88.9 mm
Length of cut33.338 mm
Number of teeth4
Tail diameter15.875 mm
Angle of helix38 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 319.92 excl. VAT
/ Each
£ 383.90 incl. VAT
  • Usually arrives within 14 working days