Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000
GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000
Solid carbide miller Gühring
References
gühring:
9037200160000
rubix:
340A4953
ean:
4031093388573
Product details
Technical specifications
Product details : GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.42
excl. VAT
/
Each
£
144.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P211-0060-PC1620 SC MILLING CM PLURA 2 6260057
DORMER S9049.0 END MILL 9.00 MM 5982934
WALTERPROT MC232-12.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022538
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM 20 862629
WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542
CUTLINE UK-OEMSC406 OEMSC406 6MM CARBIDE 4FL END MILL ALCRN
DORMER S22620.0 END MILL 20.00 MM 6706789
WALTERPROT H4046919-1-15 ADVANCED MILLING CUTTER 5150683
SANDVIK 1B230-0600-XA 1630 6259430
DORMER S9033.0 DRILL 3.00 MM 5983095
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 3 863093
WALTERPROT H602641-10 MILLING CUTTERS SOLID CARBIDE 5083392
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
CUTLINE 893356 D.10 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
DORMER S26210.0XR1.5 6706942