Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H4129318-4 MILLING CUTTERS 5083115
WALTER H4129318-4 MILLING CUTTERS 5083115
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4129318-4
rubix:
276A4183
manufacturer :
5083115
ean:
4042446118952
Product details
Technical specifications
Product details : WALTER H4129318-4 MILLING CUTTERS 5083115
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.54
excl. VAT
/
Each
£
97.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT H302914-5 MILLING CUTTERS SOLID CARBIDE 5082286
SANDVIK RA216.24-1650AAK12P1620 SC MILLING CM PLURA 2 5739473
DORMER S2628.0XR1.0 6706936
SANDVIK 2F440-1905-152ASD1725 SC MILLING CM PLURA 2 7858321
SANDVIK 1P240-1000-XA 1630 PLURA SOLID CARBIDE END MILL 6259717
DORMER S71712.0 END MILL 12.00 MM 6706705
SANDVIK R216.42-03030-AL04G1700 SC MILLING CM PLURA 2 5963307
DORMER P8339.6X6.0 BURR 9.60 MM X 6.00 MM 6814206
DORMER S6121.5 6706606
SANDVIK 1P340-1905-XA1640 SC MILLING CM PLURA 1 7045760
CUTLINE 4 VARI FLUTE END MILL STD SER STRAIGHT SHANK OZDY MM 16 862930
CUTLINE 893413 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 5 862575
SANDVIK 2P360-0800-PA1630 SC MILLING CM PLURA 2 6260143
CUTLINE 893417 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S