SANDVIK 600-050Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252733
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:600-050Q22-12H
Rubix:318A0682
Manufacturer :6252733



Product details : SANDVIK 600-050Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252733
Technical specifications
Attributes
| Z | 5 mm |
|---|---|
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
Show UNSPSC/ECL@SS
£ 678.34 excl. VAT
/ Each
£ 814.01 incl. VAT
- Usually arrives within 14 working days
