• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 390R-070204M-MM S30T 390 INSERT FOR MILLING 6851172

SANDVIK 390R-070204M-MM S30T 390 INSERT FOR MILLING 6851172

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:390R-070204M-MM S30T
Rubix:258A0788
Manufacturer :6851172
EAN:7323220190409
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 390R-070204M-MM S30T 390 INSERT FOR MILLING 6851172


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 143.60 excl. VAT
/ 10 pieces
£ 172.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-170424E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5745716SANDVIK 345N-1305E-KW8 H13A 5861285SANDVIK N365-1505ZNE-KW43330 MILLING CM T-/U-MAX&SCREWCLAMP 6428120WALTER APMT15T3PDR-F56 WSP45G MILLING INSERTS 8285625SANDVIK QD-NJ-0500-030M-PM 4340 7564526SANDVIK 490R-140408M-PM 1130 INSERT FOR MILLING 6971893SANDVIK RCKT 16 06 M0-PM 4220 5740470WALTER RDHX1003M0T-A27 WKP35S MILLING INSERTS 5918023SANDVIK R331.1A-115030E-L50S30T MILLING CM T-/U-MAX&SCREWCLAMP 7295606SANDVIK N331.1A-084520E-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 7295532SANDVIK R300-1032E-KLH13A MILLING CM T-/U-MAX&SCREWCLAMP 5744379WALTER ZDGT150420R-K85 WK10 MILLING INSERTS 5115788SANDVIK R300-1648E-PM 4340 7564590SANDVIK 327R12-2226545-GC1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758801SANDVIK SBEN1203ZZK20W SANDVIK AUTO MILLING 5748841
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap