SANDVIK 435.B-0800-A1-XF H10F 6266785
Adjustable carbide machine reamer Sandvik Coromant
See technical informationReferences
Sandvik Coromant:435.B-0800-A1-XFH10F
Rubix:288A4179
Manufacturer :6266785




Technical specifications
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 100 mm |
| Tail diameter | 8 mm |
Product details : SANDVIK 435.B-0800-A1-XF H10F 6266785
Technical specifications
Attributes
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 100 mm |
| Tail diameter | 8 mm |
| Body material | carbide |
| Length of cut | 64 mm |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days