SANDVIK 435.T-1300-A1-XFH10F REAMERS 6266871


Adjustable carbide machine reamer Sandvik Coromant

References
sandvik coromant:435.T-1300-A1-XFH10F
rubix:318A9082
manufacturer :6266871
brand logo
brand logo
Technical specifications
Nominal diameter (metric)13 mm
Total length130 mm
Length of cut85 mm
See all Specifications

Product details : SANDVIK 435.T-1300-A1-XFH10F REAMERS 6266871


Technical specifications


Attributes
Nominal diameter (metric)13 mm
Total length130 mm
Length of cut85 mm
Tail diameter14 mm
Body materialcarbide
Internal coolingno
Show UNSPSC/ECL@SS
£ 295.00 excl. VAT
/ Each
£ 354.00 incl. VAT
  • Usually arrives within 14 working days