Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 4.4 mm |
---|---|
Total length | 74 mm |
Length of cut | 22.6 mm |
Drilling diameter | 4.4 mm |
---|---|
Total length | 74 mm |
Length of cut | 22.6 mm |
Ratio of diameter to length of drill hole | 5.13636 |
Tail diameter | 6 mm |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days