Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 5.2 mm |
---|---|
Total length | 82 mm |
Length of cut | 26.8 mm |
Drilling diameter | 5.2 mm |
---|---|
Total length | 82 mm |
Length of cut | 26.8 mm |
Ratio of diameter to length of drill hole | 5.15385 |
Tail diameter | 6 mm |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days