SANDVIK 460.1-0520-026A1-XM GC34 460 SOLID CARBIDE DRILL 6240940


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0520-026A1-XMGC34
rubix:258A0647
manufacturer :6240940
brand logo
brand logo
Technical specifications
Drilling diameter5.2 mm
Total length82 mm
Length of cut26.8 mm
See all Specifications

Product details : SANDVIK 460.1-0520-026A1-XM GC34 460 SOLID CARBIDE DRILL 6240940


Technical specifications


Attributes
Drilling diameter5.2 mm
Total length82 mm
Length of cut26.8 mm
Ratio of diameter to length of drill hole5.15385
Tail diameter6 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 63.75 excl. VAT
/ Each
£ 76.50 incl. VAT
  • Usually arrives within 14 working days