SANDVIK 460.1-0580-029A1-XM GC34 SOLID CARBIDE DRILL 6240945


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0580-029A1-XMGC34
rubix:260A1149
manufacturer :6240945
brand logo
brand logo
Technical specifications
Drilling diameter5.8 mm
Total length82 mm
Length of cut29.9 mm
See all Specifications

Product details : SANDVIK 460.1-0580-029A1-XM GC34 SOLID CARBIDE DRILL 6240945


Technical specifications


Attributes
Drilling diameter5.8 mm
Total length82 mm
Length of cut29.9 mm
Ratio of diameter to length of drill hole5,15517
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 63.75 excl. VAT
/ Each
£ 76.50 incl. VAT
  • Usually arrives within 14 working days