SANDVIK 460.1-0620-031A0-XMGC34 SC DRILLS CORODRILL 460 6241098


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0620-031A0-XMGC34
rubix:317A9288
manufacturer :6241098
ean:26241098
brand logo
brand logo
Technical specifications
Drilling diameter6.2 mm
Total length91 mm
Length of cut31.9 mm
See all Specifications

Product details : SANDVIK 460.1-0620-031A0-XMGC34 SC DRILLS CORODRILL 460 6241098


Technical specifications


Attributes
Drilling diameter6.2 mm
Total length91 mm
Length of cut31.9 mm
Ratio of diameter to length of drill hole5,14516
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
  • Usually arrives within 14 working days