SANDVIK 460.1-0635-032A1-XM GC34 460 SOLID CARBIDE DRILL 6240952


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0635-032A1-XMGC34
rubix:258A0661
manufacturer :6240952
brand logo
brand logo
Technical specifications
Drilling diameter6.35 mm
Total length91 mm
Length of cut32.7 mm
See all Specifications

Product details : SANDVIK 460.1-0635-032A1-XM GC34 460 SOLID CARBIDE DRILL 6240952


Technical specifications


Attributes
Drilling diameter6.35 mm
Total length91 mm
Length of cut32.7 mm
Ratio of diameter to length of drill hole5,14961
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 74.70 excl. VAT
/ Each
£ 89.64 incl. VAT
  • Usually arrives within 14 working days