SANDVIK 460.1-0780-039A0-XMGC34 SC DRILLS CORODRILL 460 6241117


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0780-039A0-XMGC34
rubix:317A9304
manufacturer :6241117
brand logo
brand logo
Technical specifications
Drilling diameter7.8 mm
Total length91 mm
Length of cut40.2 mm
See all Specifications

Product details : SANDVIK 460.1-0780-039A0-XMGC34 SC DRILLS CORODRILL 460 6241117


Technical specifications


Attributes
Drilling diameter7.8 mm
Total length91 mm
Length of cut40.2 mm
Ratio of diameter to length of drill hole5,15385
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
  • Usually arrives within 14 working days