SANDVIK 460.1-0790-040A0-XM GC34 6241118


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0790-040A0-XMGC34
rubix:286A9255
manufacturer :6241118
brand logo
brand logo
Technical specifications
Drilling diameter7.9 mm
Total length91 mm
Length of cut40.7 mm
See all Specifications

Product details : SANDVIK 460.1-0790-040A0-XM GC34 6241118


Technical specifications


Attributes
Drilling diameter7.9 mm
Total length91 mm
Length of cut40.7 mm
Ratio of diameter to length of drill hole5,1519
Tail diameter8 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
  • Usually arrives within 14 working days