SANDVIK 460.1-1010-030A1-XM GC34 6241295


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1010-030A1-XMGC34
rubix:288A4419
manufacturer :6241295
brand logo
brand logo
Technical specifications
Drilling diameter10.1 mm
Total length102 mm
Length of cut31.8 mm
See all Specifications

Product details : SANDVIK 460.1-1010-030A1-XM GC34 6241295


Technical specifications


Attributes
Drilling diameter10.1 mm
Total length102 mm
Length of cut31.8 mm
Ratio of diameter to length of drill hole3,14851
Tail diameter12 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.67 excl. VAT
/ Each
£ 108.80 incl. VAT
  • Usually arrives within 14 working days