SANDVIK 460.1-1111-033A1-XMGC34 SC DRILLS CORODRILL 460 6241304


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1111-033A1-XMGC34
rubix:320A1870
manufacturer :6241304
brand logo
brand logo
Technical specifications
Drilling diameter11.11 mm
Total length102 mm
Length of cut35 mm
See all Specifications

Product details : SANDVIK 460.1-1111-033A1-XMGC34 SC DRILLS CORODRILL 460 6241304


Technical specifications


Attributes
Drilling diameter11.11 mm
Total length102 mm
Length of cut35 mm
Ratio of diameter to length of drill hole3,15032
Tail diameter12 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.67 excl. VAT
/ Each
£ 108.80 incl. VAT
  • Usually arrives within 14 working days