SANDVIK 460.1-1220-061A0-XMGC34 SC DRILLS CORODRILL 460 6241163


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1220-061A0-XMGC34
rubix:320A0122
manufacturer :6241163
brand logo
brand logo
Technical specifications
Drilling diameter12.2 mm
Total length124 mm
Length of cut62.4 mm
See all Specifications

Product details : SANDVIK 460.1-1220-061A0-XMGC34 SC DRILLS CORODRILL 460 6241163


Technical specifications


Attributes
Drilling diameter12.2 mm
Total length124 mm
Length of cut62.4 mm
Ratio of diameter to length of drill hole5,11475
Tail diameter14 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 99.33 excl. VAT
/ Each
£ 119.20 incl. VAT
  • Usually arrives within 14 working days