Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 14 mm |
---|---|
Total length | 124 mm |
Length of cut | 63 mm |
Drilling diameter | 14 mm |
---|---|
Total length | 124 mm |
Length of cut | 63 mm |
Din standard | 6535-HA |
Tolerance | h6 |
Ratio of diameter to length of drill hole | 4,5 |
Tail diameter | 14 mm |
Coating | TiAlN |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days