SANDVIK 460.1-1429-072A1-XMGC34 SC DRILLS CORODRILL 460 6241031


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-1429-072A1-XMGC34
rubix:318A8665
manufacturer :6241031
brand logo
brand logo
Technical specifications
Drilling diameter14.29 mm
Total length133 mm
Length of cut68.7 mm
See all Specifications

Product details : SANDVIK 460.1-1429-072A1-XMGC34 SC DRILLS CORODRILL 460 6241031


Technical specifications


Attributes
Drilling diameter14.29 mm
Total length133 mm
Length of cut68.7 mm
Ratio of diameter to length of drill hole4,80756
Tail diameter16 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 199.33 excl. VAT
/ Each
£ 239.20 incl. VAT
  • Usually arrives within 14 working days