Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Stepped solid carbide drill bits
Stepped solid carbide drill bit
SANDVIK 460.2-0870-026A1-XMGC34 SC DRILLS CORODRILL 460 6762661
SANDVIK 460.2-0870-026A1-XMGC34 SC DRILLS CORODRILL 460 6762661
Stepped solid carbide drill bit Sandvik Coromant
References
sandvik coromant:
460.2-0870-026A1-XMGC34
rubix:
319A5334
manufacturer :
6762661
ean:
26762661
Technical specifications
Total length
102
mm
Body material
carbide
Tip angle
140
°
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 460.2-0870-026A1-XMGC34 SC DRILLS CORODRILL 460 6762661
Technical specifications
Attributes
Total length
102
mm
Body material
carbide
Tip angle
140
°
Min. diameter
8.7
mm
Max diameter
11.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.33
excl. VAT
/
Each
£
160.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.2-0340-011A1-GM X1BM 7783218
SANDVIK 860.2-0860-028A1-GMX1BM SC DRILLS CORODRILL 7783274
SANDVIK 860.2-1050-032A1-PMP1BM SC DRILLS CORODRILL 8151522
SANDVIK 860.2-1200-036A1-PMP1BM SC DRILLS CORODRILL 8151527
SANDVIK 460.2-0900-027A1-XMGC34 SC DRILLS CORODRILL 460 6762662
SANDVIK 860.2-1425-043A1-PMP1BM SC DRILLS CORODRILL 8151534
SANDVIK 860.2-0900-027A1-PMP1BM SC DRILLS CORODRILL 8151516
SANDVIK 860.2-0500-016A1-GMX1BM SC DRILLS CORODRILL 7783262
SANDVIK 860.2-1510-046A1-PMP1BM SC DRILLS CORODRILL 8151537
SANDVIK 860.2-0465-014A1-PMP1BM SC DRILLS CORODRILL 8151499
SANDVIK 860.2-0550-018A1-GMX1BM SC DRILLS CORODRILL 7783264
SANDVIK 860.2-1750-053A1-PMP1BM SC DRILLS CORODRILL 8151540
SANDVIK 460.2-0690-021A1-XMGC34 SC DRILLS CORODRILL 460 6762653
SANDVIK 860.2-1025-034A1-GM X1BM 7783277
SANDVIK 860.2-1650-050A1-PMP1BM SC DRILLS CORODRILL 8151539