SANDVIK 460.2-1025-031A1-XMGC34 SC DRILLS CORODRILL 460 6762665


Stepped solid carbide drill bit Sandvik Coromant

References
sandvik coromant:460.2-1025-031A1-XMGC34
rubix:318A9548
manufacturer :6762665
brand logo
brand logo
Technical specifications
Total length112 mm
Body materialcarbide
Tip angle140 °
See all Specifications

Product details : SANDVIK 460.2-1025-031A1-XMGC34 SC DRILLS CORODRILL 460 6762665


Technical specifications


Attributes
Total length112 mm
Body materialcarbide
Tip angle140 °
Min. diameter10.25 mm
Max diameter13.84 mm
Show UNSPSC/ECL@SS
£ 190.67 excl. VAT
/ Each
£ 228.80 incl. VAT
  • Usually arrives within 14 working days