Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-025C5-08M COROMILL 490 CUTTERS 5762124
SANDVIK 490-025C5-08M COROMILL 490 CUTTERS 5762124
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-025C5-08M
rubix:
318A4100
manufacturer :
5762124
Technical specifications
Diameter
25
mm
Z
3
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-025C5-08M COROMILL 490 CUTTERS 5762124
Technical specifications
Attributes
Diameter
25
mm
Z
3
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
477.30
excl. VAT
/
Each
£
572.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 345-063Q22-13L 5759241
SANDVIK RA390-102R38-17L MILLCUTTER SIDE&FACEMILLS 5740254
SANDVIK RA300-076R25-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739467
SANDVIK RA245-152R38-12L MILLCUTTER SIDE&FACEMILLS 5740079
SANDVIK A345-160J51-13M COROMILL 490 CUTTERS 5722536
RA390051R1936H-SVIK COROMILL 390 L
SANDVIK 419-044Q16-14M 6449357
R390032B3211H-SVIK COROMILL 390 EN
R390080Q2711H-SVIK COROMILL 390 FA
SANDVIK 360-200Q60-Z10E28 MILLCUTTER SIDE&FACEMILLS 5758914
RA390038C563M-SVIK IMP COROMILL 39
R390200Q6018L-SVIK COROMILL 390 SH
SANDVIK A490-102R38-14L COROMILL 490 CUTTERS 5844013
SANDVIK 360-160Q40-Z8E19 MILLCUTTER SIDE&FACEMILLS 5759158
SANDVIK R210-054C5-14H MILLCUTTER SIDE&FACEMILLS 5742502