SANDVIK R300-32EH25-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550027


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-32EH25-16L
rubix:318A7028
manufacturer :6550027
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter24.2 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-32EH25-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550027


Technical specifications


Attributes
Z2 mm
Tail diameter24.2 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 397.13 excl. VAT
/ Each
£ 476.56 incl. VAT
  • Usually arrives within 14 working days