Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C5-14M COROMILL 490 CUTTERS 5829340
SANDVIK 490-050C5-14M COROMILL 490 CUTTERS 5829340
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C5-14M
rubix:
317A9845
manufacturer :
5829340
Technical specifications
Diameter
50
mm
Z
4
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C5-14M COROMILL 490 CUTTERS 5829340
Technical specifications
Attributes
Diameter
50
mm
Z
4
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
679.57
excl. VAT
/
Each
£
815.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TOOLHOLDER R200-084Q3216M
SANDVIK RA590-203R63S-11M MILLCUTTER SIDE&FACEMILLS 5740358
SANDVIK RA245-254R63-12M MILLCUTTER SIDE&FACEMILLS 5738501
R390080Q2711H-SVIK COROMILL 390 FA
R300040A3212M-SVIK COROMILL 300 CU
SANDVIK RA210-038O32-09M MILLCUTTER SIDE&FACEMILLS 5738770
SANDVIK 490-125Q40-08H COROMILL 490 CUTTERS 5761892
SANDVIK R390-044Q16-11M MILLING CUTTER
SANDVIK A490-063R25-14M COROMILL 490 CUTTERS 5844009
SANDVIK RA210-035M32-09H MILLCUTTER SIDE&FACEMILLS 5738756
SANDVIK RA390-051R19-18M MILLCUTTER SIDE&FACEMILLS 5739688
SANDVIK 345-160Q40-13H COROMILL 490 CUTTERS 5759472
SANDVIK 690-084C8-1461L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764760
SANDVIK 419-052Q22-14H 6449361
R33152200Q40MML-SVIK C-MILL U200 H