Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-025C3-08M 490 SQUARE SHOULDER MILLING CUTTER 5762120
SANDVIK 490-025C3-08M 490 SQUARE SHOULDER MILLING CUTTER 5762120
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-025C3-08M
rubix:
259A8889
manufacturer :
5762120
Technical specifications
Diameter
25
mm
Z
3
mm
Tail diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-025C3-08M 490 SQUARE SHOULDER MILLING CUTTER 5762120
Technical specifications
Attributes
Diameter
25
mm
Z
3
mm
Tail diameter
32
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
367.65
excl. VAT
/
Each
£
441.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA300-032M32-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739800
SANDVIK C/MILL 210 RA210-032O25-09H
R590040C311M-SVIK T-MAX/U-MAX AND CO
SANDVIK A490-038C5-14M COROMILL 490 CUTTERS 5844026
SANDVIK R300-160Q40-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744704
SANDVIK A345-063R25-13H COROMILL 490 CUTTERS 5722735
SANDVIK 419-066Q22-14H MILLCUTTER SIDE&FACEMILLS 6449363
SANDVIK 725-063Q22-21H MILLCUTTER SIDE&FACEMILLS 6702288
SANDVIK R300-100C8-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744365
SANDVIK RA300-019M25-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739533
SANDVIK 690-084C8-1484H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764736
SANDVIK 490-040B32-14H COROMILL 490 CUTTERS 5829322
R300032A2508H-SVIK T-MAX/U-MAX SCR
RA390032C554L-SVIK IMP COROMILL 39
SANDVIK R390-025EH25-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851112