Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R30042T1612M-SVIK COROMILL 300 CUT
R30042T1612M-SVIK COROMILL 300 CUT
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-42T16-12M
rubix:
1044993
manufacturer :
5744671
ean:
11579083
Technical specifications
Z
4
mm
Tail diameter
28.8
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R30042T1612M-SVIK COROMILL 300 CUT
Technical specifications
Attributes
Z
4
mm
Tail diameter
28.8
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
508.13
excl. VAT
/
Each
£
609.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R210-052C5-09H 210 FACE MILLING CUTTER 5742483
RA390051C563M-SVIK IMP COROMILL 39
SANDVIK N331.32-200S50QM20.50 MILLCUTTER SIDE&FACEMILLS 5738538
SANDVIK 490-160Q40-14M COROMILL 490 CUTTERS 5844048
R790050C5S122L-SVIK COROMILL 790 A
SANDVIK R390-040C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745402
SANDVIK 725-100Q32-21M MILLCUTTER SIDE&FACEMILLS 6702296
SANDVIK S-60-100Q32-09HX MILLCUTTER SIDE&FACEMILLS 6169933
SANDVIK RA790-050C5S1-22L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740364
SANDVIK 490-025C4-08M COROMILL 490 CUTTERS 5762122
R390050Q2211H-SVIK COROMILL 390 FA
SANDVIK RA790-038M38S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740359
SANDVIK R390-032EH25-17L 6416909
SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
R390063C643M-SVIK COROMILL 390 LON