Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 600-032A32-10H 6252656
SANDVIK 600-032A32-10H 6252656
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
600-032A32-10H
rubix:
286A8456
manufacturer :
6252656
Technical specifications
Z
4
mm
Tail diameter
32
mm
Internal cooling
yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 600-032A32-10H 6252656
Technical specifications
Attributes
Z
4
mm
Tail diameter
32
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
190
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
501.97
excl. VAT
/
Each
£
602.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-051C6-71L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740066
SANDVIK RA210-152R38-14M MILLCUTTER SIDE&FACEMILLS 5739918
SANDVIK RA390-025O25L-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739323
RA390051C545M-SVIK IMP COROMILL 39
PRAMET 100A07R-S45OD05-C FACE MILL 7342887
SANDVIK RA390-102R38-17L MILLCUTTER SIDE&FACEMILLS 5740254
SANDVIK RA300-127R38-25H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740102
SANDVIK A490-063R25-08M COROMILL 490 CUTTERS 5723438
R790063C6S122M-SVIK COROMILL 790 A
SANDVIK 415-020A16-05H MILLCUTTER SIDE&FACEMILLS 7082448
SANDVIK RA390-019O19L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739353
SANDVIK R390-063Q27-57L MILLING CUTTER
SANDVIK RA200-038R19-13H-HD MILLCUTTER SIDE&FACEMILLS 5739065
SANDVIK RA390-160J50.8-18M MILLCUTTER SIDE&FACEMILLS 5740267
SANDVIK RA390-038R19-11M MILLCUTTER SIDE&FACEMILLS 5740110