Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 690-040C6-1053H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765064
SANDVIK 690-040C6-1053H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765064
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
690-040C6-1053H
rubix:
317A5706
manufacturer :
5765064
Technical specifications
Diameter
40
mm
Z
2
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 690-040C6-1053H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765064
Technical specifications
Attributes
Diameter
40
mm
Z
2
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,292.53
excl. VAT
/
Each
£
1,551.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-125J38.1-18M MILLCUTTER SIDE&FACEMILLS 5740238
R390030A25L11L-SVIK COROMILL 390 E
SANDVIK 490-050HA06-08M COROMILL 490 CUTTERS 5762170
SANDVIK 490-125Q40-14H 5844046
SANDVIK R365-080Q27-W15H MILLCUTTER SIDE&FACEMILLS 5745341
SANDVIK 5B90-160Q40-09M MILLCUTTER SIDE&FACEMILLS 8137518
PRAMET 125A07R-S90LN12-C FACE MILL 6798612
R790050C5S122L-SVIK COROMILL 790 A
SANDVIK N331.32-127S40KMQ MILLCUTTER SIDE&FACEMILLS 5737680
SANDVIK MH20-R063Q22-08H MILLCUTTER SIDE&FACEMILLS 8352810
SANDVIK R331.32-205R38FMQ MILLCUTTER SIDE&FACEMILLS 5744865
R300052Q2212H-SVIK T-MAX/U-MAX SCR
SANDVIK A490-063R25-14M COROMILL 490 CUTTERS 5844009
SANDVIK MH20-R020EH20-06M MILLCUTTER SIDE&FACEMILLS 8029428
SANDVIK TOOLHOLDER R390-016B16-11L