Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK 825L-315TC11 6424044
SANDVIK 825L-315TC11 6424044
Drilling bar Sandvik Coromant
References
sandvik coromant:
825L-315TC11
rubix:
286A7221
manufacturer :
6424044
Product details
Technical specifications
Product details : SANDVIK 825L-315TC11 6424044
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,019.20
excl. VAT
/
Each
£
3,623.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A32T-PSKNL 12 6049322
E16RSTFPR11R-SVIK COROTURN 111 SOL
A20SSVQBL11EB1-SVIK T-MAX U SOLID
SANDVIK A12S-SCLCL3HP TURNING TOOL HOLDER BORING BAR 6476439
TOOLHOLDER A20SSSKCL09
E06HSTFPL06R-SVIK COROTURN 111 SOL
A06FSWLPL02R-SVIK COROTURN 111 BAR
A12MSTFCL09R-SVIK T-MAX U BORING B
SANDVIK COROTURN 107 TOOLS RIGHT HAND INTERNAL MACHINING 200MM
SANDVIK E10M-SCLCL 06-R 5732571
F10MSTFPR09R-SVIK COROTURN 111 ANT
A06FSTFCR06R-SVIK T-MAX U BORING B
SANDVIK QI-LAGF04C12-25 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7993587
SANDVIK A25T-PDUNL11HP P BORING BAR FOR TURNING 6339926
SANDVIK C2R-CF32-RH10GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446785