• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,827)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(907)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
SANDVIK 825L-87TC11-C5 6423799

SANDVIK 825L-87TC11-C5 6423799

Drilling bar Sandvik Coromant

See technical information
References
Sandvik Coromant:825L-87TC11-C5
Rubix:286A7365
Manufacturer :6423799
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 825L-87TC11-C5 6423799


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,900.57 excl. VAT
/ Each
£ 2,280.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK A16T-SDXCR3 TURNING TOOL HOLDER BORING BAR 5721832SANDVIK A08H-SCLCL 06-R 107 BORING BAR FOR TURNING 5721878SANDVIK A10K-SDQCR 07 5727575SANDVIK E08R-SCLCR2 TURNING TOOL HOLDER BORING BAR 5732374A16RSVQCL11E-SVIK COROTURN 111 SOLSANDVIK A24T-DTFNR4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727618SANDVIK QI-RAFH12C25-035A SOLID BORINGBAR ADAP 7941938SANDVIK RTBAP12M2 TURNING TOOL HOLDER BORING BAR 5741322SANDVIK A16R-SVQBR 11-EB1 107 BORING BAR FOR TURNING 5721992SANDVIK 7941948 QI-RAGE04C20-25 QI BORING BAR FOR GROOVINGSANDVIK A40T-SVUBL 16 COROTURN 107 BORING BAR FOR TURNING 5723945SANDVIK A20S-SDUCR11HP TURNING TOOL HOLDER BORING BAR 6404511SANDVIK E25T-STFCR 11-RB1 6011735SANDVIK A16T-DDUNR4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727605SANDVIK A25T-SCLCL 09HP 6404489
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap