• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Hand drills(216)
  • Machine drills(2,029)
  • Drill accessories(342)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
Solid carbide machine reamer
SANDVIK 830A-E06D2500H7S16 5765096

SANDVIK 830A-E06D2500H7S16 5765096

Solid carbide machine reamer Sandvik Coromant

See technical information
References
Sandvik Coromant:830A-E06D2500H7S16
Rubix:286A8548
Manufacturer :5765096
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 830A-E06D2500H7S16 5765096


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 505.67 excl. VAT
/ Each
£ 606.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX F2171-9 REAMING TOOLS SOLID CARBIDE 6250228TITEX F2162-15 REAMER SOLID CARBIDE 6250208SANDVIK 835.B-1500-A1-PF 1024 6266934SANDVIK 835.T-1600-A1-MF1024 REAMERS 6267118SANDVIK 835.T-0650-A1-PF1024 REAMERS 6266963SANDVIK 835.T-1500-A1-PF1024 REAMERS 6266995TITEX F2481-11.5 HSC REAMER SOLID CARBIDE 6354283SANDVIK 835.T-0501-A1-PF1024 REAMERS 6266952SANDVIK 835.B-1050-A1-PF1024 REAMERS 6266922TITEX F2162-11 REAMER SOLID CARBIDE 6250204TITEX F2162-10 REAMING TOOLS SOLID CARBIDE 6250203TITEX F2162-4.5 REAMING TOOLS SOLID CARBIDE 6250192SANDVIK 835.T-0750-A1-MF1024 REAMERS 6267087SANDVIK 452.R-0510-045A0-CMH10F REAMERS 7516205SANDVIK 835.T-1001-A1-PF1024 REAMERS 6266980
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap